16" 4 Slot Stainless Steel Commercial Toaster
Mfr # WCT708
Zoro # G0679341
product price:Â $325.99
/ea
Free Shipping & Returns
Key Features
Type
4-Slice Medium Duty
Capacity
4 Slot
Voltage
120V AC
Color
Stainless Steel
Standards
NSF, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WCT708
Zoro #
G0679341
UPC #
040072000812
Country of Origin
China
Dimensions
Length (In.)
10 7/8 in
Width (In.)
12 1/2 in
Width
16"
Depth
4-1/2"
Height
16"
Overall Depth
10 3/4 in
Overall Width
12 1/2 in
Overall Height
7 3/8 in
Details
Item
Commercial Toaster
Type
4-Slice Medium Duty
Capacity
4 Slot
Voltage
120V AC
Color
Stainless Steel
Standards
NSF, UL Listed
Material
Steel
Current
15 A
Toaster Type
Pop-Up
Slices per Hour
225
Slice Capacity
4-Slice
Wattage
1,800 W
Frequency
60 Hz
Description
Commercial Toaster, Toaster Type Pop-Up, Slice Capacity 4-Slice, Slices per Hour 225, Conveyor Width Not Applicable, Overall Height 7 3/8 in, Overall Depth 10 3/4 in, Overall Width 12 1/2 in, Voltage 120V AC, Material Steel, Capacity 4 Slot, Wattage 1,800 W, Standards NSF, UL Listed, Current 15 A, Frequency 60 Hz
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.