Cutting And Welding Kit, CST-CM Series, Oxygen and Acetylene (Discontinued)
- Mfr # 0386-1324
- Zoro # G0679585
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0386-1324
Zoro #
G0679585
UPC #
716352517102
Country of Origin
Mexico
Dimensions
Gauge Size
1-1/2"
Details
Item
Cutting And Welding Kit
Series
CST-CM
Cuts Up To
4 in
Gas Service
Oxygen and Acetylene
Torch Handle
103-01FP
Cutting Tips
3 Series
Pressure Regulator
221-05FP Fuel, 201-05FP Oxygen
Standards
UL Listed
Includes
Includes Oxygen Regulator, Fuel Regulator, 12.5 Ft Dual A 3/16 Hose, Goggles, Check Valves, Striker, Metal Tote, 101-01fp Handle, 0-W-J And 2-W-J Nozzles, CA1260 Cutting Attachment, 0-3-101 Cutting Tip
Outlet Connection
A 3/16 in, A
Fuel
Acetylene
Inlet Connection
CGA-540, CGA-200
Duty Rating
Medium Duty
Characteristics
Brazes up to 1-1/4''
Application
Light Duty Cutting, Brazing and Heating
Cutting Attachment
CA1260
Head Angle
90 Degrees
Welding Nozzles
0-W-J, 2-W-J
Max. Inlet Pressure
3000-PSIG-Acetylene, 3000-PSIG-Oxygen
Description
Cutting And Welding Kit, Head Angle 90 Degrees , Includes Includes Oxygen Regulator, Fuel Regulator, 12.5 Ft Dual A 3/16 Hose, Goggles, Check Valves, Striker, Metal Tote, 101-01fp Handle, 0-W-J And 2-W-J Nozzles, CA1260 Cutting Attachment, 0-3-101 Cutting Tip, Application Light Duty Cutting, Brazing and Heating, Duty Rating Medium Duty, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.