Particulate Welding Respirator, N95 w/Faceseal, Cool Flow Valve, Molded, Adj. Buckle, M, PK10

  • Mfr # 8212

  • Zoro # G0679725


product price:  $78.19
/pk 10, $7.82/ea
Free Shipping & Returns

Key Features

NIOSH Rating
N95
Color
White
Mask Size
M
Nosepiece Type
Metal Nose Clip
Mask Shape
Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8212
Zoro #
G0679725
UPC #
50051138541410
Country of Origin
United States

Dimensions

Mask Size
M

Details

Item
Disposable Respirator
NIOSH Rating
N95
Color
White
Nosepiece Type
Metal Nose Clip
Mask Shape
Molded
Exhalation Valve
Yes
Mask Headstrap Type
Dual, Adjustable
Face Seal Type
Standard
Standards
NIOSH TC-84A-0454
Nuisance Odor Removal
None
Latex Content
Latex Free
Fluid Resistant
No
Includes
3M(TM) Cool Flow(TM) Valve, Advanced Electrostatic Media
Nose Clip
Yes
Individually Packaged
No
ISO Cleanroom Class
Not Rated
Eyeshield Material
None
Strap Material
Polyisoprene
Features
Advanced Electrostatic Media, Cake-Resistant Filter Media, Welding Web
Includes Eyeshield
No
Eyeshield Color
None
Mask Material
Polyester
ASTM Splash Rating
Not Rated

Description

Disposable Respirator, Mask Size M, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Adjustable, Mask Shape Molded, Mask Material Polyester, Exhalation Valve Yes, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.