Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 50 PK

  • Mfr # HF18080200-050P2

  • Zoro # G0681274

CAD Available

product price:  $12.59
/pk 50, $0.25/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
CAD Drawing
System of Measurement
Metric
Thread Size
M8-1.00
Head Width
13 mm
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HF18080200-050P2
Zoro #
G0681274
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8-1.00
Fastener Length
20 mm
Head Width
13 mm
Min. Thread Length
20 mm
Head Height
5.3 mm
Head and Washer Height
5.3 mm

Details

CAD Available
Yes
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Proof Load
85,000 psi
Thread Type
Fine
Rockwell Hardness
HRC22
Tensile Strength
116,000 psi
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 961
Threadlocker Maximum Temperature
1 mm
Threadlocker Minimum Temperature
M8-1.00
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 961

Description

The ZORO SELECT - HF18080200-050P2 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are typically used in various industrial applications to securely join together materials. Made from steel and finished with zinc plating, these screws meet the DIN 961 dimensional standards and industry standards for compatibility and quality.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 20 mm, it specifies the potential depth of insertion into material.
  • Globally Sourced: Procured from various international manufacturers providing diverse range of quality and price options.
  • Material Grade/Class: Class 8.8 indicating strength, hardness, resistance properties suitable for industrial or commercial applications.
  • Rockwell Hardness: HRC22 measure is a rating used to indicate hardness in various industrial applications.
  • Tensile Strength: With a rated tensile strength of 116000 psi as per standard measurements
  • Thread Direction & Size: Right hand thread direction tightens clockwise; M8-1.00 thread size is compatible with corresponding nuts or holes according to specifications

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products