Fan, In Line, 700 CFM

  • Mfr # L700L

  • Zoro # G0681773


product price:  $459.99
/ea
Free Shipping & Returns

Key Features

For Use With
General Ventilation Applications
Voltage
120V AC
Phase
1
CFM @ 0.125-In. SP
681
Sones @ 0.000-In. SP @ 5 Ft.
3.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L700L
Zoro #
G0681773
UPC #
026715124664
Country of Origin
United States

Dimensions

Housing Length
12 1/4 in
Inlet Height
4 1/2 in
Discharge Width
18 1/2 in
Housing Height
11 3/4 in
Duct Dia.
10 in
Discharge Height
4 1/2 in
Inlet Width
18 1/2 in
Housing Width
21 1/4 in
Overall Height
11 3/4 in
Overall Width
21 1/2 in
Duct Width
18 1/2 in
Duct Height
4 1/2 in
Overall Depth
12 1/4 in
Profile Width Family
Double-Wide
Profile Height Family
Low

Details

For Use With
General Ventilation Applications
Voltage
120V AC
Item
In-Line Ceiling Exhaust Fan
Phase
1
CFM @ 0.125-In. SP
681
Sones @ 0.000-In. SP @ 5 Ft.
3.6
Includes
Automatic Backdraft Damper, Mounting Brackets
Motor Insulation
Class B
Wheel Material
Polymeric
CFM @ 0.375-In. SP
631
Hz
60
Sones @ 0.250-In. SP @ 5 Ft.
3.9
Full Load Amps
2.90
CFM @ 0.625-In. SP
575
CFM @ 0.250-In. SP
656
Sones @ 0.100-In. SP @ 5 Ft.
3.8
Motor Enclosure
Open
CFM @ 0.750-In. SP
533
Watts
313 W
Housing Material
Steel
CFM @ 0.000-In. SP
704
Max. Inlet Temp.
104 Degrees F
CFM @ 1.000-In. SP
412
Speed Control
4C254 or 6E898
Grille Color
White
Motor RPM
1090
CFM @ 0.500-In. SP
604
Standards
UL/cUL
Sones @ 0.125-In. SP @ 5 Ft.
3.7
Motor Type
Permanent Split Capacitor
CFM @ 0.100-In. SP
686
Number of Speeds
Variable
Noise Level @ 0.250 in SP @ 5 ft
5.3 sones
Nameplate Voltage
120V AC
Mounting Orientation
Horizontal, Vertical
Duct Shape
Rectangular
Wattage
313 W
Vent Design
Ducted
Exhaust Airflow @ 0.100 in SP
686 cfm
Discharge Direction
Horizontal
Noise Level @ 0.125 in SP @ 5 ft
5 sones
Noise Level @ 0.100 in SP @ 5 ft
3.8 sones, 5 sones
Exhaust Airflow @ 0.250 in SP
644 cfm, 656 cfm
Maximum Airflow
704 cfm
Full Load Current
2.9 A
Sensor Type
None
Exhaust Airflow @ 0.000 in SP
704 cfm
Includes Grill
No
Roomside Installation
No
Noise Level @ 0.000 in SP @ 5 ft
5 sones
Motor Speed
1,090 RPM, 1,205 RPM
Frequency
60 Hz
Maximum Noise Level
3.7 sones
Lighted
Without Light
Grille Material
Plastic
Heater
Without Heater
Blower Wheel Material
Polymeric
Singlewide / Doublewide
Double-Wide
Motor Output Power
313 W
Fan Wattage
313 W

Description

In-Line Ceiling Exhaust Fan, Discharge Direction Horizontal, Duct Diameter Not Applicable, Duct Height 4 1/2 in, Duct Width 18 1/2 in, Duct Shape Rectangular, Nameplate Voltage 120V AC, Exhaust Airflow @ 0.100 in SP 686 cfm, Exhaust Airflow @ 0.250 in SP 644 cfm, 656 cfm, Noise Level @ 0.100 in SP @ 5 ft 3.8 sones, 5 sones, Fan Wattage 313 W, Frequency 60 Hz, Full Load Current 2.9 A, Housing Material Steel, Motor Output Power 313 W, Motor Type Permanent Split Capacitor

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.