Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8244080084
Zoro #
G0682035
UPC #
094902300641
Country of Origin
Unknown
Dimensions
Height
21 3/8 in
Width
18 7/8 in
Manufacturers Warranty Length
5 yr on Refrigeration System and 1 yr Electrical Components and Water System
Depth
18 3/4 in
Details
Mounting Type
Wall
Indoor / Outdoor
Indoor
ADA Compliant
Yes
Number of Levels
1
Voltage
115V AC
Color
Gray
Refrigerant
134A (CFC Free)
Full Load Amps
4A
Compressor HP
1/5
Operation
Push Bar
Drain Connection
1 1/4 in
Inlet
3/8 in Tube OD
Standards
ANSI/NSF61, Section 9, ADA Compliant
Regulator
Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
Cold Water Capacity
7.6 gph
Item
Water Cooler
Water Temp.
50 Degrees F
Description
Water Cooler, ADA Compliant Yes, Mounting Location Indoor, Standards ANSI/NSF61, Section 9, ADA Compliant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.