135 Degree Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 13/32

  • Mfr # C18452

  • Zoro # G0683313


product price:  $7.69
/ea

Key Features

Overall Length
5 1/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
13/32 in
Number of Flutes
2
Shank Dia.
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C18452
Zoro #
G0683313
UPC #
697334184522
Country of Origin
United States

Dimensions

Overall Length
5 1/4 in
Drill Bit Size
13/32 in
Shank Dia.
13/32 in
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Fractional Inch
Flute Length
3 7/8 in
Shank Size
0.4062
Shank Length
1 3/8 in
Diameter
0.40625
Drill Point Length
0.0841"
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 29/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black and Gold
Shank Type - Machining
Straight
Application
For Aluminum, Low Alloy And Stainless Steels
Decimal Equivalent
0.4063
Number of Pieces
1
Drill Bit Grouping
Drill Bit
List Number
1872
Flute Type
Parabolic
Standards
ASME B94.11M, DIN 338
Drill Style
Jobber Drill
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Material Grade - Machining
High Performance
Primary Material Application ISO Code
K, N, P
Series
1872
Number of Coolant Holes
0
Sheeter Drill
No
Aircraft Drill
No
Web Thinning
Thinned
Secondary Material Application ISO Code
N
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Jobber Length Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black and Gold, Decimal Equivalent 0.4063, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.