Air Chain Hoist, 4000 lb. Cap., 15 ft. Lft

  • Mfr # TCR2000C2-15

  • Zoro # G0684004


product price:  $7,862.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Load Capacity
4,000 lb
Housing Length
13 1/2 in
Lift Speed
11 fpm
Hoist Lift
15 ft
Air Consumption
53 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR2000C2-15
Zoro #
G0684004
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
13 1/2 in
Chain Length
16 ft
Housing Width
8 in
Manufacturers Warranty Length
1 yr
Inlet Size
1/2 in NPT
Overall Length
13-1/2"
Overall Width
8-5/16"
Body Length
13 1/2 in
Minimum Retracted Length
21 13/16 in
Air Inlet Size
1/2 in
Maximum Lifting Length
15 ft
Body Depth
13 1/2 in
Mfr. Warranty Length
1 yr
Body Width
8 in
Lifting Hook Opening Width
1 3/16 in

Details

Load Capacity
4,000 lb
Lift Speed
11 fpm
Hoist Lift
15 ft
Air Consumption
53 scfm
Series
TCR
Hoist Mount
Hook Mounted - No Trolley
Control
Pull Cord
Min. Between Hooks
21 13/16 in
Reeving
2
Standards
ANSI/ASME B30.17
Noise Level
92 dB
Trolley Configuration
Hook Mounted - No Trolley
Item
Air Chain Hoist
Finish
Acrylic Resin Paint
Color
Yellow
Air Pressure
90 psi
Brake
Self Adjusting
Includes
Built in Load Limiter, Case Hardended Load Chain, Chain Container, Limit Switches
Body Finish
Painted
Fixed Lift Speed
11 fpm
Maximum Air Pressure
90 psi
Air Inlet Gender
Female
Lifting Hook Material
Carbon Steel
Includes Clutch
Clutch Not Included
Brake Type
Self-Adjusting
Overload Protection Included
Yes
Sound Level
92 dB
Included Components
Chain Container
Controls
Pull Cord
Headroom
21 4/5 in
Chain Grade
Grade 80
Number of Reeves
2
Programmable
Non-Programmable
Minimum Air Consumption
53 scfm
Lifting Hook Type
Swivel Hook with Safety Latch
Air Inlet Type
NPT
Maximum Air Consumption
60 cfm
Number of Load Chains
2
Maximum Lifting Capacity
4,000 lb
Body Material
Cast Iron
Chain Material
Black Carbon
Includes Brake
Brake Included
Mount Type
Hook Mounted - No Trolley
Minimum Air Pressure
60 psi

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Fixed Lift Speed 11 fpm, Air Inlet Type NPT, Controls Pull Cord, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 21 4/5 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 15 ft, Maximum Air Consumption 60 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 13 1/2 in, Body Length 13 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.