Degreaser, 1 Gal Jug, Liquid, Colourless to Light Yellow

  • Mfr # 06301

  • Zoro # G0684354


product price:  $60.89
/ea

Key Features

Container Type
Jug
Size
1 Gal
Cleaner Form
Liquid
Degreaser Application
Basin Style Parts Washer, Floors, Bilges, Forklifts, Compressors, Grease Traps, Concrete, Machinery, Dip Tanks, Marine, Drill Presses, Tanks, Engines, Tools
Fragrance
Soapy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06301
Zoro #
G0684354
UPC #
078827063010
Country of Origin
United States

Dimensions

Size
1 Gal
Degreaser Container Size
1 gal.
Cleaner Container Size
1 gal
Container Size
1 gal

Details

Item
Degreaser
Container Type
Jug
Cleaner Form
Liquid
Degreaser Application
Basin Style Parts Washer, Floors, Bilges, Forklifts, Compressors, Grease Traps, Concrete, Machinery, Dip Tanks, Marine, Drill Presses, Tanks, Engines, Tools
Fragrance
Soapy
Recommended Dilution
Up to 1:100
Degreaser Solvent Type
Non-Solvent
Ready to Use/Concentrated
Ready to Use
Color
Colourless to Light Yellow
Net Weight
1 gal
Degreaser NSF Rating
A1
RTU Yield per Container
1 gal.
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Includes Chemical
None
Primary Chemical
None
Cleaner Container Type
Jug
VOC Content
0%
Cleaner Chemical Product Grouping
Degreasers
Standards
NSF International A1
Flash Point
Not Rated
Form
Liquid
Sub-Category
Non-Solvent Degreasers
Degreaser VOC Range
Contains no VOC
Green Environmental Attribute
Biodegradable
Degreaser Container Type
Bottle
Degreaser Item
Degreaser
Nonflammable
Yes
Application
Equipment/Machinery, Facility Maintenance
Features
Efficient: Requires Less Product than Traditional Solvents to Get the Job Done, Ideal for Traditional Solvent Cleaning, Moderate Foam for Effective Mechanical Cleaning, Plastic Basin Style Part Washers and Dip Tanks
pH Level
9
Base Formula
Water Based
NSF Rating
A1
Butyl Free
Yes
pH Value
Alkaline
Product Series
T-91
Properties
Biodegradable, Butyl Free, Nonflammable, Plastic Safe
Plastic Safe
Yes
Chlorinated/Non Chlorinated
Non Chlorinated
Biodegradable
Yes
Specific Gravity
1.03
pH Range
6 to 8
For Use On
Plastic Basin Style Part Washers and Dip Tanks

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Net Weight 9.5 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution Up to 1:100, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, pH Value Alkaline, pH Level 9, CFIA Certification, NSF Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.