Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CAT32AFAB6
Zoro #
G0685334
UPC #
078285643903
Country of Origin
United States
Details
Item
J-Hook Angle Bracket
Mounting Location
wall
Color
Silver
Max. Load Capacity
48 lb
Max. Cable Capacity
2 in
Material
Galvanized Steel
Mounting Type
Mounting Hole 9/32", Horizontal
Description/Special Features
Mounting Hole 9/32 in
Standards
TIA/EIA 569 Compliant, UL, cUL
Description
J-Hook Angle Bracket, Mounting Location Wall, Color Silver, Max. Load Capacity 48 lb, Material Galvanized Steel, Description/Special Features Mounting Hole 9/32 in, Standards TIA/EIA 569 Compliant, UL, cUL, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.