Cable Clip, Steel, Black, Red, 4.52 in L

  • Mfr # 602040-2002

  • Zoro # G0686819


product price:  $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Material
Steel
Clamp Color
Black, Red
Length
4.52 in
Width
1.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
602040-2002
Zoro #
G0686819
UPC #
017378717386
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.52 in
Width
1.33 in

Details

Item
Cable Clip
Material
Steel
Clamp Color
Black, Red

Description

Clip,Red/Black,75A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.