Parrot Jaw Clamps, 500A

  • Mfr # 602055-2002

  • Zoro # G0686870


product price:  $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Amps
500A
Material
Copper/Polyethylene
Length
6"
Type
Booster Clamps Parrot
Color
Red/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
602055-2002
Zoro #
G0686870
UPC #
017378126836
Country of Origin
Taiwan, Province of China

Dimensions

Length
6"

Details

Amps
500A
Material
Copper/Polyethylene
Type
Booster Clamps Parrot
Color
Red/Black
Connection Type
Clamp
Item
Booster Clamps
Category Type
Battery and Charger Accessories

Description

Parrot Jaw Clamps,500A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.