
Black Booster Clamp, 1000A
Mfr # 602058B
Zoro # G0687080
product price:Â $36.85
/eaKey Features
Amps
1000A
Application
Booster Cables for Service, Construction, Utility Vehicles; Rv, Light Duty Tractors, Buses, Heavy Duty Battery Chargers
Includes
Heavy Duty Hardware
Material
Solid Brass/Copper
Type
Booster Clamps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
602058B
Zoro #
G0687080
UPC #
017378001676
Country of Origin
China
Details
Amps
1000A
Application
Booster Cables for Service, Construction, Utility Vehicles; Rv, Light Duty Tractors, Buses, Heavy Duty Battery Chargers
Includes
Heavy Duty Hardware
Material
Solid Brass/Copper
Type
Booster Clamps
Color
Black
Connection Type
Clamp
Charger Function
Boosting
Category Type
Jumper Cables
Item
Booster Clamps
Description
Black Booster Clamp,1000A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.