Red Booster Clamp, 1000A

  • Mfr # 602058R

  • Zoro # G0687141


product price:  $32.99
/ea

Key Features

Amps
1000A
Application
Booster Cables for Service, Construction, Utility Vehicles; Rv, Light Duty Tractors, Buses, Heavy Duty Battery Chargers
Includes
Heavy Duty Hardware
Material
Solid Brass/Copper
Type
Booster Clamps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
602058R
Zoro #
G0687141
UPC #
017378001669
Country of Origin
China

Details

Amps
1000A
Application
Booster Cables for Service, Construction, Utility Vehicles; Rv, Light Duty Tractors, Buses, Heavy Duty Battery Chargers
Includes
Heavy Duty Hardware
Material
Solid Brass/Copper
Type
Booster Clamps
Color
Red
Connection Type
Clamp
Category Type
Jumper Cables
Charger Function
Boosting
Item
Booster Clamps

Description

Red Booster Clamp,1000A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.