Jaw Clamps, 500A, PK5

  • Mfr # 602060-005

  • Zoro # G0687169


product price:  $28.19
/pk 5, $5.64/ea

Key Features

Color
Black, Red
Material
Polyethylene Coated Steel Clamp With Copper Jaws
Type
Mechanic Booster Clamps
Category Type
Battery and Charger Accessories
Amps
500A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
602060-005
Zoro #
G0687169
UPC #
017378126874
Country of Origin
Taiwan, Province of China

Dimensions

Length
6-3/4 in

Details

Item
Booster Clamps
Color
Black, Red
Material
Polyethylene Coated Steel Clamp With Copper Jaws
Type
Mechanic Booster Clamps
Category Type
Battery and Charger Accessories
Amps
500A
Connection Type
Clamp

Description

Jaw Clamps,500A,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.