
Parrot Booster Clamps, 500A, Connection Type: Clamp
Mfr # 602065-2002
Zoro # G0687193
product price:Â $6.79
/ea
Sold in multiples of 2 for $13.58
Key Features
Amps
500A
Material
Steel/Copper
Length
6"
Type
Booster Clamps
Color
Red/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
602065-2002
Zoro #
G0687193
UPC #
017378870012
Country of Origin
Taiwan, Province of China
Dimensions
Length
6"
Details
Amps
500A
Material
Steel/Copper
Type
Booster Clamps
Color
Red/Black
Connection Type
Clamp
Category Type
Jumper Cables
Charger Function
Boosting
Item
Booster Clamps
Description
Parrot Booster Clamps,500A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.