Zoro Homepage
This item is Discontinued.
Rubberfab Gasket, Size 4 In, Tri-Clamp, Red Buna 40MPU-RZ-400

Gasket, Size 4 In, Tri-Clamp, Red Buna (Discontinued)

  • Mfr # 40MPU-RZ-400
  • Zoro # G0687671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40MPU-RZ-400
Zoro #
G0687671
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
4 in
Outside Dia.
4.685 in
Inside Dia.
3.843 in

Details

Item
GASKET
Connection
Tri-Clamp
Metal Detectable
Yes
Material of Construction
RED BUNA METAL Detect
Standards
FDA
Temp. Range
-20 to 250 Degrees F
Color
Red

Description

Gasket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.