Elbow Magna Lug, 1 AWG Max, Copper, None, 50 PK

  • Mfr # 6320-050F

  • Zoro # G0688270


product price:  $131.99
/pk 50, $2.64/ea
Free Shipping & Returns

Key Features

For Wire Size
1 AWG
For Conductor Material
Copper
Material
Copper
Tongue Width
0.78 in
Color Code
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6320-050F
Zoro #
G0688270
UPC #
017378129356
Country of Origin
United States

Dimensions

For Wire Size
1 AWG
Tongue Width
0.78 in
Length
2.2"
Cable Size
2 ga. and 1 ga.
Width
0.78"

Details

Item
Elbow Magna Lug
For Conductor Material
Copper
Material
Copper
Color Code
None

Description

Left. Elbow,1 and 2 Gauge,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.