This item is Discontinued.

Zoro Select Dockboard, Aluminum, 10,000 lb, 48 x 72 In TAS-10-7248

Dockboard, Aluminum, 10,000 lb, 48 x 72 In (Discontinued)

  • Mfr # TAS-10-7248
  • Zoro # G0688558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAS-10-7248
Zoro #
G0688558
UPC #
691215039369
Country of Origin
United States

Dimensions

Overall Length
48 in
Service Height Range
7 in
Overall Width
72 in
Thickness
3/8 in
Usable Width
72 in
Overall Thickness
3/8 in
Service Height - Maximum
7 in

Details

Item
Dock Board
Load Capacity
10,000 lb
Material
Aluminum
Includes
Beveled Edges for Smooth Entry and Exit, 3/8 in Dock Board with Locking Legs, Steel Safety Curb, 11 Degrees Bend
Standards
OSHA Requirements
Deck
Treadplate
Surface Tread Type
Diamond Treadplate
Load Capacity - Maximum
10,000 lb

Description

Dock Board, Aluminum, Load Capacity 10,000 lb, Overall Length 48 in, Overall Width 72 in, Usable Width 72 in, Service Height Range 7 in, Treadplate Deck, Thickness 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.