Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
44-8824-1
Zoro #
G0689236
UPC #
644425440050
Country of Origin
China
Details
Item
Manual Level Package
Working Range
200 ft
Magnification
22x
Accuracy
+/-1/4" @ 100 ft.
Characteristics
Horizontal Circle Graduated to Single Degrees for Precise Reference
Includes
Plumb Bob, Rain/Dust Shade, Adjusting Tools, 8-ft. Aluminum Rod, Aluminum Tripod
Horizontal Graduations
1
Description
Manual Level Package, Magnification 22x, Horizontal Graduations 1, Accuracy +/-1/4 in @ 100 ft, Includes Plumb Bob, Rain/Dust Shade, Adjusting Tools, 8-ft. Aluminum Rod, Aluminum Tripod
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.