
One-Hole Compression Lug, 4 AWG Max, Standard Barrel, Copper, None, 50 PK
Mfr # 6404-050F
Zoro # G0689311
product price:Â $98.49
/pk 50, $1.97/ea
Free Shipping & Returns
Key Features
For Wire Size
4 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Color Code
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6404-050F
Zoro #
G0689311
UPC #
017378564041
Country of Origin
United States
Dimensions
For Wire Size
4 AWG
Barrel Size
Standard
Cable Size
4 ga.
Length
1.97"
Width
0.73"
Details
Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Color Code
None
Description
Stater/Ground Lug,4 Gauge,3/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.