Magnaprene Flame Resistant Rain Coat, Tan, 2XL

  • Mfr # C12148

  • Zoro # G0689529


product price:  $90.15
/ea
Free Shipping & Returns

Key Features

Color
Olive Drab
Material
Neoprene
Closure Type
snaps
Fabric Weight
9 oz
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C12148
Zoro #
G0689529
UPC #
081138121553
Country of Origin
Viet Nam

Dimensions

Size
2XL
Length
52 in
Thickness
12 mil
Fits Chest Size
52 in to 54 in
Maximum Chest Size
62 in
Minimum Chest Size
62 in
Sleeve Length
36 1/2 in

Details

Item
Flame Resistant Rain Coat
Color
Olive Drab
Material
Neoprene
Closure Type
snaps
Fabric Weight
9 oz
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Hood Style
Attached
Resists
Acids, Alcohol, Animal Fats, Chemicals, Flame, Mildew, Oil, Rain, Solvents, Wind
Standards
ASTM D6413
Liner Material
Nylon
Includes
Closures At Cuffs, Attached Hood, 48" Length, 210 Denier Nylon
Rainwear Features
Chemical Resistant, Wind Resistant
Seam Style
Taped
Arc Flash PPE Category
0
High-Visibility
No
Features
Nylon Fabric Provides Excellent Strength and Durability, Raglan Sleeve Construction, Stitched and Taped Seams for 100% Waterproof Protection, Storm Fly Front Seals Out Wind
Garment Type
Rain Coat
Series
C12148
Includes Lining
Yes
Front Stripe Pattern
None
Includes Removable Liner
No
Style
Rain Coat
ANSI Class
Not Rated
Insulated for Cold Conditions
No
Hood Features
Oversized Hood
Number of Inside Pockets
0
ANSI Type
Unrated
Back Stripe Pattern
None
Lining Material
Neoprene
Wind-Resistant
Yes
Includes Hood
Yes
Coating Material
Neoprene
Cuff Style
Elastic
Collar Style
No Collar

Description

Flame Resistant Rain Coat, Garment Type Rain Coat, Style Rain Coat, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Olive Drab, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Neoprene, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 52 in, Length Type Calf, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 62 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.