
Elbow Magna Lug, 4/0 AWG Max, Standard Barrel, Copper, None, 5 PK
Mfr # 6324-005F
Zoro # G0689567
product price:Â $39.15
/pk 5, $7.83/eaKey Features
For Wire Size
4/0 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Color Code
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6324-005F
Zoro #
G0689567
UPC #
017378127444
Country of Origin
United States
Dimensions
For Wire Size
4/0 AWG
Barrel Size
Standard
Width
1.14"
Cable Size
4/0 ga.
Length
2-3/4"
Details
Item
Elbow Magna Lug
For Conductor Material
Copper
Material
Copper
Color Code
None
Description
Left. Elbow,4/0,3/8 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.