
One-Hole Compression Lug, 2/0 AWG Max, Standard Barrel, Copper, None, 5 PK
Mfr # 6420-005H
Zoro # G0689670
product price:Â $15.69
/pk 5, $3.14/eaKey Features
For Wire Size
2/0 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Color Code
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6420-005H
Zoro #
G0689670
UPC #
017378642084
Country of Origin
United States
Dimensions
For Wire Size
2/0 AWG
Barrel Size
Standard
Width
0.9"
Length
2.2"
Cable Size
2/0 ga.
Details
Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Color Code
None
Description
Stater/Ground Lug,2/0,1/2 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.