
One-Hole Compression Lug, 3/0 AWG Max, Standard Barrel, Copper, None, 5 PK
Mfr # 6430-005F
Zoro # G0689899
product price:Â $20.49
/pk 5, $4.10/eaKey Features
For Wire Size
3/0 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Color Code
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6430-005F
Zoro #
G0689899
UPC #
017378643050
Country of Origin
United States
Dimensions
For Wire Size
3/0 AWG
Barrel Size
Standard
Length
2.4"
Cable Size
3/0 ga.
Width
1.05"
Details
Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Color Code
None
Description
Stater/Ground Lug,3/0,3/8 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.