Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Olfa Rotary Blade, 28mm, PK5 RB28-5

Rotary Blade, 28mm, PK5 (Discontinued)

  • Mfr # RB28-5
  • Zoro # G0690496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB28-5
Zoro #
G0690496
UPC #
-
Country of Origin
Japan

Dimensions

Width
28mm
Thickness
0.012"

Details

Material
Tungsten Carbide Tool Steel
Item
Utility Blade
Mount Type
Single Hole
Includes
Dispenser
Fits Utility Knives Stock No.
2CJU6

Description

Utility Blade, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.