Zoro Homepage
This item is Discontinued.
Schlage Door Lever Lockset, Manhattan, Passage F10MNH626

Door Lever Lockset, Manhattan, Passage (Discontinued)

  • Mfr # F10MNH626
  • Zoro # G0690611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10MNH626
Zoro #
G0690611
UPC #
-
Country of Origin
Unknown

Dimensions

Required Door Thickness
1 3/8 in to 1 3/4 in
Door Thickness
1-3/8 to 1-3/4 (35mm-44mm) standard
For Door Thickness
1-3/8 to 1-3/4"

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style F Manhattan, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, Series 4000, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Handle Material Brass, Steel, Includes Hardware, Item Lever, Key Material Nickel Silver, Lockset Performance Strength Light Duty, Number of Keys 2, Number of Pins 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.