Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 50 PK

  • Mfr # N04104.037.0125

  • Zoro # G0691190

CAD Available

product price:  $21.85
/pk 50, $0.44/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N04104.037.0125
Zoro #
G0691190
UPC #
190735973257
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Fastener Length
1-1/4 in
Head Width
9/16 in
Min. Thread Length
1 in
Head Height
15/64 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Thread Type
Coarse
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Threadlocker Minimum Temperature
3/8"-16
Dimensional Standards
ASME B18.2.1
Globally Sourced
Made in USA*
Thread Fit
2A
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - N04104.037.0125 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Constructed of steel and coated with zinc yellow, designed to improve durability and resist corrosion, this screw is manufactured according to ASME B18.2.1 dimensional standards, intended for use in a variety of industrial applications.

  • CAD Available: Yes – This feature allows for digital visualization and integration into design plans.
  • Drive: External Hex – Requires a wrench or socket of the same shape for installation or removal.
  • Fastener Length: 1-1/4 in – Specifies the potential depth of insertion into material, which may contribute to secure fastening.
  • Globally Sourced: Made in USA* - Acquired from international manufacturers, providing a range of quality and price options.
  • Material Grade/Class: Grade 8 – Represents the grade/class indicating potential strength, hardness, and resistance properties that could be suitable for different applications.
  • Rockwell Hardness: HRC33 – A measure of hardness affecting durability and performance in different settings.
  • Tensile Strength: 150,000 psi – The maximum level of tensile stress that it's rated to withstand before possible failure; this is an indicator of its potential durability
  • Thread Direction: Right Hand - Tightens clockwise as part of the installation process aimed at achieving secure fastening

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.