3" Chip Soft, China Hair Bristle, Paint Brush, Wood Handle
Mfr # F5117-3
Zoro # G0691805
product price:Â $1.19
/ea
Sold in multiples of 24 for $28.56
Key Features
Brush Style
Chip
Basic Bristle Material
Natural
Bristle Material
China Hair
Basic Handle Material
Plastic
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F5117-3
Zoro #
G0691805
UPC #
071497167767
Country of Origin
Indonesia
Dimensions
Brush Size
3"
Brush Thickness
5/16 in
Brush Length
1 11/16 in
Bristle Length
1 11/16 in
Overall Length
8-1/2"
Bristle Width
3 in
Bristle Thickness
5/16 in
Description
Paint Brush, Brush Style Chip, Filament Type Natural, Filament Material China Hair, Brush Size 3 in, Bristle Thickness 5/16 in, Bristle Length 1 11/16 in, Bristle Stiffness Soft, Handle Type Flat, Basic Handle Material Wood, For Paint or Coating Type Epoxies, Glues, Roof Coatings, Stains, Varnishes, Surface Material Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Medium, Rough, Smooth, Application Dusting Wood and Metal Chips, For Cleaning Machinery
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.