5/16" Barbed Straight Coupler PK 10

  • Mfr # C0-5WP

  • Zoro # G0692456


product price:  $10.69
/pk 10, $1.07/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Connector
Barb Size
Single Barb
Fitting Connection Type
Barbed
Specific Pipe Fitting Shape
Coupling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C0-5WP
Zoro #
G0692456
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Single Barb
Fitting Side B Tube Inner Diameter
5/16 in
Fitting Side A Tube Inner Diameter
5/16 in
Fitting Side 1 Tube Inner Diameter
5/16 in
Fitting Side 2 Tube Inner Diameter
5/16 in

Details

Item
Barbed Fitting Coupling
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Barbed
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Color
White
Compliance
RoHS Compliant
Max. Pressure
150 psi
Temp. Range
9 Degrees to 150 Degrees F
Pipe Fitting Connection Type
Barbed
Basic Pipe Fitting Material
Plastic
Fitting Shape
Straight
Maximum Operating Temperature
150 Degrees F
Maximum Operating Pressure
125 psi @ 70 Degrees F
Barb Style
Single Barb
Application
Chemical, Pharmaceutical
Fitting Side A Connection Type
Barbed
Fitting Side B Connection Type
Barbed
Resistance Properties
Chemical-Resistant, Physical-Resistant
Fitting Material
Polypropylene
Minimum Operating Temperature
9 Degrees F
Standards
RoHS
Operating Pressure - Maximum
125 psi
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Maximum
150 Degrees F
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Minimum
9 Degrees F
For Media Type
Air, Chemicals, Non-Potable Water

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/16 in, Fitting Side B Tube Inner Diameter 5/16 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape Straight Connector, Application Chemical, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White, Minimum Operating Temperature 9 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.