Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Petzl Headlamp, LED, 35 Lm, Black E49 P

Headlamp, LED, 35 Lm, Black (Discontinued)

  • Mfr # E49 P
  • Zoro # G0692641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E49 P
Zoro #
G0692641
UPC #
342540061125
Country of Origin
France

Dimensions

Battery Size
AAA

Details

Lamp Type
LED
Lumens
35
Flashlight Grade
General Purpose
Body Color
Black
Lumens Range
0 to 49
Number of Batteries
3
Switch Type
Push Button
Water Penetration Rating
IPX4
Lamp Life
100,000 hr.
Light Output Modes
High / Medium / Low
Item
Headlamp
Maximum Lumens Output
35
Special Light Output Mode
Strobe
Weight with Batteries
2.80 oz.
Batteries Included
Yes
Beam Distance
32m
Battery Burn Time
150 hr.
Body Material
Plastic

Description

Headlamp, Battery Size AAA, Number of Batteries 3, Body Color Black, Body Material Plastic, Weight with Batteries 2.80 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.