Threaded Mandrel, Steel, M16X2
Mfr # 3747-16
Zoro # G0692745
product price:Â $73.49
/eaKey Features
Type
Threaded Mandrel Type AM
Use With Internal Thread Size
M16 x 2
Application
General Purpose
Series
Heli-Coil
Thread Type
Metric Coarse
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3747-16
Zoro #
G0692745
UPC #
-
Country of Origin
China
Dimensions
Use With Internal Thread Size
M16 x 2
Overall Length
4 5/8 in
Compatible External Thread Size
M16-2.00
Compatible Internal Thread Size
M16
Details
Item
Threaded Mandrel Tool
Type
Threaded Mandrel Type AM
Application
General Purpose
Series
Heli-Coil
Thread Type
Metric Coarse
Material
Steel
For Use With
For Use With Free Running and Screw Locking Inserts
System of Measurement
Metric
Compatible Insert Style
Tanged
Tool Type
Threaded Mandrel Type AM
Compatible Insert Type
Helical Inserts
Compatible Thread Type
Coarse
Compatible Thread Direction
Right Hand
Description
Threaded Mandrel Tool, Compatible External Thread Size M16-2.00, Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material Not Applicable, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size M16, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 4 5/8 in, System of Measurement Metric, Tool Type Threaded Mandrel Type AM, Includes -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.