Cleaner/Degreaser, 8 Oz Bottle, Liquid

  • Mfr # FE257

  • Zoro # G0692800


product price:  $75.49
/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Size
8 Oz
Cleaner Form
Liquid
Degreaser Application
Electrical, Parts Washing
Fragrance
Ethereal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FE257
Zoro #
G0692800
UPC #
-
Country of Origin
United States

Dimensions

Size
8 Oz
Cleaner Container Size
8 oz
Degreaser Container Size
8 oz.
Container Size
8 oz

Details

Item
Cleaner/Degreaser
Container Type
Bottle
Cleaner Form
Liquid
Degreaser Application
Electrical, Parts Washing
Fragrance
Ethereal
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
Ready to Use/Concentrated
Ready to Use
Net Weight
0.5 lb
Degreaser NSF Rating
Not Rated
Primary Chemical
None
Degreaser VOC Range
Greater than 50% / 500 g/L
Degreaser Item
Cleaner/Degreaser
Includes Chemical
None
Cleaner Chemical Product Grouping
Degreasers
Cleaner Container Type
Bottle
Sub-Category
Cleaner/Degreaser
Degreaser Container Type
Bottle
Nonflammable
Yes
VOC Content
45%
Application
Electrical, Parts Washing
Features
and Adhesives. Difficult Soils Such As Heavy Oil, Coating, Designated To Clean Surfaces Prior To Applying Lubricants, Grease, Other Contaminates., Wax
Butyl Free
No
Properties
Nonflammable
Plastic Safe
No
NSF Rating
Not Rated
Biodegradable
No
Base Formula
Solvent Based
Product Series
Surface PrepClean

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Bottle, 8 oz, Net Weight 0.5 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 45 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Application Electrical, Parts Washing, Primary Chemical None, Base Formula Solvent-Based, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating Not Rated, Product Series Surface PrepClean

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.