Cleaner/Degreaser, 8 Oz Bottle, Liquid

  • Mfr # FE252

  • Zoro # G0692837


product price:  $52.99
/ea

Key Features

Container Type
Bottle
Size
8 Oz
Cleaner Form
Liquid
Degreaser Application
Electrical, Parts Washing
Fragrance
Ethereal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE252
Zoro #
G0692837
UPC #
-
Country of Origin
United States

Dimensions

Size
8 Oz
Cleaner Container Size
8 oz
Degreaser Container Size
8 oz.
Container Size
8 oz

Details

Item
Cleaner/Degreaser
Container Type
Bottle
Cleaner Form
Liquid
Degreaser Application
Electrical, Parts Washing
Fragrance
Ethereal
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
Ready to Use/Concentrated
Ready to Use
Net Weight
0.5 lb
Degreaser NSF Rating
Not Rated
Includes Chemical
None
Degreaser Container Type
Bottle
Degreaser VOC Range
Contains no VOC
Primary Chemical
None
Cleaner Chemical Product Grouping
Degreasers
Sub-Category
Cleaner/Degreaser
Cleaner Container Type
Bottle
Degreaser Item
Cleaner/Degreaser
VOC Content
0%
Nonflammable
Yes
Application
Electrical, Parts Washing
Features
Elastomers, Metals, Remove All Grades Of Fluorinated Lubricants, Safe For Most Plastics
Properties
Nonflammable, Plastic Safe
Base Formula
Solvent Based
Biodegradable
No
Product Series
PFPE Re-Move
Plastic Safe
Yes
Butyl Free
No
NSF Rating
Not Rated

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Bottle, 8 oz, Net Weight 0.5 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Application Electrical, Parts Washing, Primary Chemical None, Base Formula Solvent-Based, Cleaner VOC Range No VOC, NSF Rating Not Rated, Product Series PFPE Re-Move, Properties Non-Flammable, Plastic Safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.