Tubing, 1 I.D., 50 ft., Clear, Flexible

  • Mfr # AAA00062

  • Zoro # G0694066


product price:  $423.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 66
Inside Dia.
1 in
Outside Dia.
1 1/4 in
Wall Thickness
0.13 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AAA00062
Zoro #
G0694066
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1 in
Outside Dia.
1 1/4 in
Wall Thickness
0.13 in
Tube Length
50 ft
Tube Bend Radius
5 1/8 in
Inside Diameter
1 in
Bend Radius
5 1/8 in
Overall Length
50 ft
Outside Diameter
1 1/4 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 66
Max. Pressure
20 psi
Tube Color
Clear
Item
Tubing
SAE or Metric
SAE
Vacuum Rating
6 in Hg
Flexibility
Flexible
Tensile Strength
2,200 psi
Application
Beverage, Food, Water
Temp. Range
-32 Degrees to 165 Degrees F
Standards
3-A Sanitary Standards, FDA CFR Part 175.300, NSF 51
Material
TPE
Features
Smooth Non Porous Bore
Color
Clear
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Genetically Modified Organisms, Latex, Melamine, Persistant Organic Pollutants, Substances on REACH or RoHS above limit
Reinforcement
Not Reinforced
Peristaltic Pump Compatible
Yes
Maximum Vacuum Pressure
6 in Hg
Maximum Operating Pressure
20 psi @ 73 Degrees F
System of Measurement
Inch
Maximum Operating Temperature
165 Degrees F
Elongation
390%
Vacuum Rated
Vacuum Rated
Autoclavable
Yes
For Fluid Type
Beverages
Fitting Compatibility
Barbed
Stripe Color
No Stripe
Tube Form
Coil
Material Trade Number
B-44-4X
Food Application
Dairy, Food, and Beverage
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Jacket Color
Clear
Minimum Operating Temperature
-32 Degrees F
Jacket Material
No Jacket
Material Trade Name
Tygon S3
For Environment
Sanitary
Clarity
Clear
Flow Application
Aseptic Filling, Condiment Dispensing, Dairy Processing, Food and Beverage Dispensing, Soft-Serve Dispensing, Vitamin and Flavor Concentrate Systems
Hardness
Shore A 66
Petroleum Product Compatibility
Mineral Oil
Resistance Properties
Alkali Resistant, Tear Resistant
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 66, Inside Diameter 1 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-4X, Maximum Operating Pressure 20 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 6 in Hg, Outside Diameter 1 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.