20 in x 12 in x 8 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 11R428

  • Zoro # G0694535


product price:  $1.89
/ea
Sold in multiples of 20 for $37.80

Key Features

Inside Length
20 in
Inside Width
12 in
Inside Height
8 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11R428
Zoro #
G0694535
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
20 in
Inside Width
12 in
Inside Height
8 in
Wall Thickness
3/16 in
Outside Height
8 5/8 in
Outside Length
20 3/8 in
Outside Width
12 3/8 in
Inside LxWxH
20x12x8

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Closure Style
RSC
Moving Box Type
Medium Office, Kitchen

Description

Shipping Box, Box Style Standard, Medium Office, Kitchen, Wall Type Single Wall, Inside Length 20 in, Inside Width 12 in, Inside Height 8 in, 20x12x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 12 3/8 in, Outside Height 8 in, 20 3/8x12 3/8x8 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.