Black Acrylic Sheet Stock 48" L x 24" W x 0.118" Thick

  • Mfr # PS-CACC-489

  • Zoro # G0695362


product price:  $26.49
/ea

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.118"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-CACC-489
Zoro #
G0695362
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.118"
Plastic Width
24"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.118"
Width
24"
Length
48"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
Black
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Black
Material Type
Standard Grade
Plastic Properties
Transparent
Plastic Grouping
Sheet Stock
Operating Temp. Range
32 Degrees to 170 Degrees F
Color Code
2025
Material Color Family
Black
Thickness Tolerance
+/-10%
Tensile Strength
11,030 psi
Material
Acrylic
Plastic Hardness
Rockwell M95
Plastic Hardness Rating
Hard
Impact Strength
0.28 ft-lb/in
Water Absorption
0.4 %
Maximum Temperature
170 Degrees F
Plastic Thickness Tolerance
+/-10%
Water Absorption Rating
Poor
Minimum Temperature
32 Degrees F
Temperature Range
32 Degrees to 170 Degrees F
Friction Rating
Not Slippery
Wear Factor
Fair
Tensile Strength Rating
Excellent
Grade
Standard
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
UV Resistant
Yes
Shape
Rectangle
Standards
Not Rated
Plastic Density
0.043 lb/cu in
Friction Coefficient
0.8
Backing Type
No Backing
Dielectric Strength
Not Rated
Elongation
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Wear Rate
Not Rated
Shore Hardness
98 Shore D
Weight
7.7 lb
Fabrication
Cast
Rockwell Hardness
95 HRM
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Light Transmission
0 %
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.