ISO 17712:2013 HS Cable Seal, 12" x 1/8", Laser Marked, Red, PK200

  • Mfr # 1061005

  • Zoro # G0695694


product price:  $235.99
/pk 200, $1.18/ea
Free Shipping & Returns

Key Features

Security Seal Type
Cable Seals
Security Seal Primary Application
Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
Security Seal Primary Material
Aluminum
Primary Color
Red
Useable Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1061005
Zoro #
G0695694
UPC #
-
Country of Origin
China

Dimensions

Useable Length
12 in
Length
12"
Thickness
9/64 in
Cable Dia.
9/64 in
Security Seal Flag Dimensions
1 1/8 in H x 3/32 in W
Wire Length
1 1/8 in
Imprint Area Height
3/4"
Operational Length
12"
Imprint Area Width
1"
Flag Width
3/32 in
Lock Length
12 in
Flag Height
1 1/8 in
Cable Length
12 in
Cable Diameter
5/32 in
Strap Width
9/64 in
Lock Width
15/16 in
Strap Length
12 in
Lock Thickness
5/32 in
Width
1-1/8"

Details

Security Seal Type
Cable Seals
Security Seal Primary Application
Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
Security Seal Primary Material
Aluminum
Primary Color
Red
Breaking Strength
2,400 lb
Security Seal Marking Type
Laser Marked
Tool Required
Removal
Item
Cable Seals
Number of Digits
24
Marking Parameters
Consecutive Numbering, SEALED
Standards
C-TPAT, PIP Compliant
Color
Red
Imprinting
3 Lines of 8 Characters
Tearaway Option
No
Barcoding
No
Material
Aluminum Alloy/Galvanized Cable
Primary Application
Truck, Trailer, Container
Marking Type
Laser Marked
Weather Resistant
Yes
Marking Color
White
Body Coating
Unfinished
Numbering
Random
Body Color
Red
Marking
Consecutive Numbering
Features
Tamper Evident
Message Type
SEALED
Series
Flex Secure
Cable Material
Aluminum
ISO 17712 Compliant
Yes
Seal Security Level
C-TPAT Compliant High Security
Cable Type
Adjustable
Lock Material
Plastic

Description

Cable Seals, Aluminum, Red, Cable Length 12 in, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 2,400 lb, Package Quantity 200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.