Liquid Tight Connector, 1/2 in., Gray
Mfr # HJ1058G
Zoro # G0695947
product price:Â $8.65
/eaKey Features
Material
Nylon
Box Connection
1/2 in MNPT
Number of Cords
1
Color
Gray
Length - External Strain Relief
No External Strain Relief
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HJ1058G
Zoro #
G0695947
UPC #
094701207462
Country of Origin
United States
Dimensions
Length - External Strain Relief
No External Strain Relief
Cord Dia. Range
0.25 in to 0.31 in
Length - Box to End of Connector
1 1/8 in
Length
3-3/4"
Conduit Size
1/2"
Hub Size
1/2 in MNPT
Thread Size
1/2 in
Compatible Conduit Trade Size
1/2 in
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.25 in to 0.31 in, Box Connection 1/2 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/8 in, Insulated Yes, Standards CSA LR27378, UL E54218(M)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.