One-Hole Compression Lug, 4 AWG Max, Standard Barrel, Copper, None, 5 PK

  • Mfr # 8804-005H

  • Zoro # G0696363


product price:  $11.19
/pk 5, $2.24/ea

Key Features

Cable Size
4 ga.
Width
0.73"
Material
Copper
Length
2.2"
Color Code
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8804-005H
Zoro #
G0696363
UPC #
017378880486
Country of Origin
United States

Dimensions

Cable Size
4 ga.
Width
0.73"
Length
2.2"
Barrel Size
Standard
For Wire Size
4 AWG

Details

Material
Copper
Color Code
None
Item
One-Hole Compression Lug
For Conductor Material
Copper

Description

Sight Hole Lug,4 Gauge,1/2 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.