
One-Hole Compression Lug, 2 AWG Max, Standard Barrel, Copper, None, 5 PK
Mfr # 8801-005E
Zoro # G0696390
product price:Â $14.79
/pk 5, $2.96/eaKey Features
Cable Size
2 ga. and 1 ga.
Width
0.8"
Material
Copper
Length
2"
Color Code
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8801-005E
Zoro #
G0696390
UPC #
017378880127
Country of Origin
United States
Dimensions
Cable Size
2 ga. and 1 ga.
Width
0.8"
Length
2"
Tongue Width
0.80 in
For Wire Size
2 AWG
Barrel Size
Standard
Details
Material
Copper
Color Code
None
Item
One-Hole Compression Lug
For Conductor Material
Copper
Description
Sight Hole Lug,1 and 2Gauge,5/16 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.