Standoff, 4-40 Thrd Sz, 3/4 in L, Nylon 1/4 in Hex W, 100 PK (Discontinued)
- Mfr # 14HTSP004
- Zoro # G0697085
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14HTSP004
Zoro #
G0697085
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
4-40
Overall Length
3/4 in
Hex Width
1/4 in
Thread Depth
3/8 in
Hex Width Tolerance
+/-0.015 in
Length Tolerance
+/-0.005"
Overall Length Tolerance
+/-0.005 in
Screw Size
#4-40
Length
3/4"
Details
Item
Standoff
Standoff Material
Nylon
Temp. Range (F)
185 Degrees
Color
Natural
Standoff Color
Off-White
Type
Female
Standoff Shape
Hex
Material
Nylon
Description
Standoff, Thread Size 4-40, Overall Length 3/4 in, Body Length -, Hex Width 1/4 in, Material Nylon, Color Natural, Overall Length Tolerance +/-0.005 in, Hex Width Tolerance +/-0.015 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.