Quick Change Disc, 1in, Coarse
Mfr # 61500313228
Zoro # G0698796
product price:Â $1.35
/eaKey Features
Overall Diameter
1 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
AL-DR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61500313228
Zoro #
G0698796
UPC #
00051141541259
Country of Origin
United States
Dimensions
Overall Diameter
1 in
Details
Item
AL Surface-Conditioning Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
AL-DR
Abrasive Type
Non-Woven
Backing Material
Nylon
Color
Brown
Maximum Operating Speed
30,000 RPM
Attachment Type
Roll-On/Off
Disc Attachment Type
Type 3
Disc Attachment System
TR Roll-On/Off
Description
AL Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Coarse, Grit Not Applicable, Overall Diameter 1 in, Quick Change System TR, Series AL-DR, Maximum Operating Speed 25,000 RPM, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.