Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC225R
Zoro #
G0698957
UPC #
843677001051
Country of Origin
China
Dimensions
Height (In.)
6-1/2
Length (In.)
1-1/3
Width (In.)
2-1/4
Details
Number of Channels
22
Outdoor Range (Miles)
16
Battery Type
Alkaline/NiMH
Includes
2 Radios, 2 Belt Clips, 1 Dual Charger, 1 Charging Adapter, 2 NiMH Battery Packs, User Guide
Item
Two-Way Radio
Color
Camo
Output Watts
0.5
Description
Two-Way Radio, Number of Channels 22, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.