Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5530860075
Zoro #
G0699386
UPC #
-
Country of Origin
Unknown
Dimensions
Size
1.385 in
Details
Item
Clip-On Wheel Weight
Material
Steel
Weight
0.75 oz
Type
LHFE
For Use On
Passenger Car / Light-Duty Truck
Number of Pieces
25 Per Box
Special Features
Clip-on
Description
Clip-On Wheel Weight, Material Steel, Weight 0.75 oz, Number of Pieces 25 Per Box, Special Features Clip-on, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.