Adjustable Handle, Size: 1 M06X30, Zinc Black Satin, Comp: Stainless Steel

  • Mfr # K0123.1061X30

  • Zoro # G0699413


product price:  $13.45
/ea

Key Features

Style
Modern Design
Screw Length
30.00mm
Material
Zinc
Color
Black
Height
2.40"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0123.1061X30
Zoro #
G0699413
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
30.00mm
Thread Size
M6
Height
2.40"
Overall Length
47 mm
Height (In.)
2.40
Overall Height
64 mm
Handle Length
40 mm
Handle Height - Minimum
31 mm
Thread Length
30 mm
Hub Height
24.5 mm
Handle Height - Maximum
34 mm

Details

Style
Modern Design
Material
Zinc
Color
Black
Type
External Thread, Stainless Steel Components
Finish
Uncoated (Parts), Powder Coated, Satin
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Item
Adjustable Handle
Knob Type
Adjustable Handle
Thread Type
External
Handle Material
Zinc
Components Material
Stainless Steel
Handle Type
Teardrop
Thread Standard
Metric
Measurement System
Metric
Thread Material
Stainless Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M6, Thread Standard Metric, Screw Length 30.00mm, Overall Height 64 mm, Overall Length 47 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.