Fan Coil Thermostat

  • Mfr # TA155-047

  • Zoro # G0701729


product price:  $92.79
/ea
Free Shipping & Returns

Key Features

Switch Action
Application specific
Application
Heat and Cool
Voltage
24 to 277V AC
Includes
Horizonal and Vertical Cover, Mounting Hardware
Switch Type
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA155-047
Zoro #
G0701729
UPC #
879978000035
Country of Origin
China

Dimensions

Overall Height
4 1/2 in
Overall Width
2 13/16 in
Overall Depth
1 1/8 in
Digit Size
Standard

Details

Item
Fan Coil Thermostat
Switch Action
Application specific
Application
Heat and Cool
Voltage
24 to 277V AC
Includes
Horizonal and Vertical Cover, Mounting Hardware
Switch Type
SPDT
System Settings
Auto-Heat-Cool-Off
Terminal Designations
Cool, Fan Supply, Heat, High, L1, L2 or Neutral, Lo, Med, Remote Probe 1 Remote Probe 2, SW'd Power
Maximum Control Temperature
90 Degrees F
Contact Rating
24/120/240/277V AC
Temperature settings per day
Manual
Mounting Direction
Horizontal, Vertical
Operating Temperature Range
50 Degrees to 90 Degrees F
Compatible System Type
Fan Coil Unit
Standards
CE, UL Canada, UL Listed
Key Pad Lockout
No
Humidification Control
No
Thermostat Type
Line Voltage, Low Voltage
Temperature Limiting
No
Temperature Scale
Fahrenheit/Celsius
Maximum Operating Temperature
90 Degrees F
Includes Positive Off
Yes
Backlit Screen
No
Shape
Rectangle
Temperature Readout
No
Fan Settings
Hi-Med-Low-Off
Dual Transformer Compatible
No
Minimum Operating Temperature
50 Degrees F
Minimum Control Temperature
50 Degrees F
Control Type
Selector Dial, Slide Switch
Housing Color
Beige
Sensor Location
Built-In, Remote
Dehumidification Control
No
Differential Type
Fixed
Pilot Duty Rating
125 VA @ 120/240/277V AC, 24 VA @ 24V AC
Changeover Type
Manual
Number of Pipes
2 or 4
Number of Zones
1
Frequency
50 Hz, 60 Hz
Housing Material
Vinyl
Electrical Connection Type
Hardwired
Temperature Differential
1 Degrees F
Display Type
Analog

Description

Fan Coil Thermostat, Switch Action Application specific, Voltage 24 to 277V AC, Includes Horizonal and Vertical Cover, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.