Wing Nut, 5/8"-11, Steel, Black Oxide, 1.188 in Ht, 2-3/4 in Max Wing Span, 10 PK

  • Mfr # 0-II-700HS7-

  • Zoro # G0702125


product price:  $45.39
/pk 10, $4.54/ea

Key Features

Thread Size
5/8"-11
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Overall Height
1.188 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0-II-700HS7-
Zoro #
G0702125
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Overall Height
1.188 in
Height
1.1875 in
Dia./Thread Size
5/8"-11

Details

Item
Wing Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Maximum Wing Span
2-3/4 in
System of Measurement
Inch
Thread Direction
Right Hand
Pack Size
Small Pack
Rockwell Hardness
HB 82-92
Thread Type
Coarse
Fastener Finish
Plain
Basic Material
Steel
Nut Style
Wing Nut
Material Grade
Grade 2
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Wing Span
2.75 in

Description

Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Plain, Thread Size 5/8 In.-11, Dimensional Standards Not Applicable, Maximum Wing Span 2 3/4 in, Overall Height 1.188 in, Base Diameter 1 1/16 in, System of Measurement Inch, Pack Size Small Pack, Rockwell Hardness HB 82-92, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.