Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Center Head, For 12 To 24 In Blades 180-212U

Center Head, For 12 To 24 In Blades (Discontinued)

  • Mfr # 180-212U
  • Zoro # G0702301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180-212U
Zoro #
G0702301
UPC #
603908527213
Country of Origin
United States

Dimensions

Head Size (In.)
12-24

Details

Item
Center Head
Number of Pieces
1
Head Type
Center
Head Material
Cast Iron
Finish
Painted
Features
For 12 To 24" Blades

Description

Center Head, Number of Pieces 1, Blade Finish -, Blade Material -, Head Type Center, Head Material Cast Iron, Includes -, Features For 12 To 24 in Blades

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.