1/2" Drive Extra Long Hex Bit Socket - 1/2"
Mfr # J54411/2XL
Zoro # G0702484
product price:Â $18.19
/eaKey Features
Drive Size
1/2 in
Overall Length
7 1/8 in
Finish
Chrome
Size
1/2"
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J54411/2XL
Zoro #
G0702484
UPC #
662679181178
Country of Origin
United States
Dimensions
Drive Size
1/2 in
Overall Length
7 1/8 in
Size
1/2"
Insert Length
5 3/8 in
Socket Depth
Standard
Tip Size
1/2 in
Bit Length
5-3/8"
Details
Item
Socket Bit
Finish
Chrome
Material
Alloy Steel
Bit Style
Hex
Socket Type
Extra Long Hex Bit
SAE or Metric
SAE
Number of Points
6
Category Type
Socket Bits
Impact Rated
No
Drive Type
Square
Measurement Type
SAE
Insulated
No
Replaceable Insert
No
Tip Style
Hex
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert
Description
Bit holders have a hex opening to hold the bit allowing the bit holder to take the full load of torque
Made of heat-treated alloy steel
Polished chrome finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.